Insert drill bodies Sandvik Coromant
Drilling diameter | 63 mm |
---|---|
Apparent length | 238.0444 mm |
Tail diameter | 40 mm |
Drilling diameter | 63 mm |
---|---|
Apparent length | 238.0444 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 70.9556 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days