Insert drill bodies Sandvik Coromant
Drilling diameter | 26.9748 mm |
---|---|
Apparent length | 134.874 mm |
Tail diameter | 31.75 mm |
Drilling diameter | 26.9748 mm |
---|---|
Apparent length | 134.874 mm |
Tail diameter | 31.75 mm |
Ratio of length to drilling diameter | 5 |
Tail length | 60.4601 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days