References
Sandvik Coromant:880-D2900L32-02
Rubix:286A8170
Manufacturer :5765658




Technical specifications
| Drilling diameter | 29 mm |
|---|---|
| Apparent length | 83.452 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2900L32-02 5765658
Technical specifications
Attributes
| Drilling diameter | 29 mm |
|---|---|
| Apparent length | 83.452 mm |
| Tail | cylindrical |
| Tail diameter | 32 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 2 mm |
| Tail length | 605.479 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 654.90 excl. VAT
/ Each
£ 785.88 incl. VAT
- Usually arrives within 14 working days