Insert drill bodies Sandvik Coromant
Drilling diameter | 30 mm |
---|---|
Apparent length | 136.4114 mm |
Tail diameter | 50 mm |
Drilling diameter | 30 mm |
---|---|
Apparent length | 136.4114 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 30.5886 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days