SANDVIK 880-D5700L40-03 CORODRILL 880 5765539
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D5700L40-03
Rubix:317A7690
Manufacturer :5765539




Technical specifications
| Drilling diameter | 57 mm |
|---|---|
| Apparent length | 215.0924 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D5700L40-03 CORODRILL 880 5765539
Technical specifications
Attributes
| Drilling diameter | 57 mm |
|---|---|
| Apparent length | 215.0924 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 70.9076 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 958.31 excl. VAT
/ Each
£ 1,149.97 incl. VAT
- Usually arrives within 14 working days