SANDVIK 881-D1450L20-02 CORODRILL 880 5962221
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:881-D1450L20-02
Rubix:318A3087
Manufacturer :5962221




Technical specifications
| Drilling diameter | 14.5 mm |
|---|---|
| Apparent length | 29 mm |
| Tail diameter | 20 mm |
Product details : SANDVIK 881-D1450L20-02 CORODRILL 880 5962221
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Apparent length | 29 mm |
| Tail diameter | 20 mm |
| Ratio of length to drilling diameter | 2 |
| Tail length | 50.2724 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 553.76 excl. VAT
/ Each
£ 664.51 incl. VAT
- Usually arrives within 14 working days