Insert drill bodies Sandvik Coromant
Drilling diameter | 30 mm |
---|---|
Apparent length | 116.411 mm |
Tail | Cylindrical |
Drilling diameter | 30 mm |
---|---|
Apparent length | 116.411 mm |
Tail | Cylindrical |
Tail diameter | 32 mm |
Plate type | CoroDrill 880 |
Ratio of length to drilling diameter | 3 mm |
Tail length | 605.886 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days