SANDVIK 880-D3300L40-02 880 INDEXABLE INSERT DRILL 5765411
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D3300L40-02
Rubix:258A0843
Manufacturer :5765411




Technical specifications
| Drilling diameter | 33 mm |
|---|---|
| Apparent length | 94.3874 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D3300L40-02 880 INDEXABLE INSERT DRILL 5765411
Technical specifications
Attributes
| Drilling diameter | 33 mm |
|---|---|
| Apparent length | 94.3874 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 2 |
| Tail length | 70.6126 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 548.15 excl. VAT
/ Each
£ 657.78 incl. VAT
- Usually arrives within 14 working days