References
Sandvik Coromant:880-D3600L40-05
Rubix:296A2445
Manufacturer :5765468




Technical specifications
| Drilling diameter | 36 mm |
|---|---|
| Apparent length | 211.4076 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D3600L40-05 CORODRILL 880
Technical specifications
Attributes
| Drilling diameter | 36 mm |
|---|---|
| Apparent length | 211.4076 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 5 |
| Tail length | 70.5924 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 936.10 excl. VAT
/ Each
£ 1,123.32 incl. VAT
- Usually arrives within 14 working days