Insert drill bodies Sandvik Coromant
Drilling diameter | 39 mm |
---|---|
Apparent length | 170.3018 mm |
Tail diameter | 63 mm |
Drilling diameter | 39 mm |
---|---|
Apparent length | 170.3018 mm |
Tail diameter | 63 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 38.6982 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days