Insert drill bodies Sandvik Coromant
Drilling diameter | 58 mm |
---|---|
Apparent length | 277.1244 mm |
Tail diameter | 50 mm |
Drilling diameter | 58 mm |
---|---|
Apparent length | 277.1244 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 4 |
Tail length | 80.8756 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days