SANDVIK 880-D4100L40-03 CORODRILL 880 5765620
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D4100L40-03
Rubix:317A9326
Manufacturer :5765620




Technical specifications
| Drilling diameter | 41 mm |
|---|---|
| Apparent length | 156.2846 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D4100L40-03 CORODRILL 880 5765620
Technical specifications
Attributes
| Drilling diameter | 41 mm |
|---|---|
| Apparent length | 156.2846 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 70.7154 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 778.23 excl. VAT
/ Each
£ 933.88 incl. VAT
- Usually arrives within 14 working days