References
Sandvik Coromant:880-D1650C4-03
Rubix:286A8246
Manufacturer :5765205




Technical specifications
| Drilling diameter | 16.5 mm |
|---|---|
| Apparent length | 87.6363 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D1650C4-03 5765205
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Apparent length | 87.6363 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3.0303 |
| Tail length | 24.36 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 620.36 excl. VAT
/ Each
£ 744.43 incl. VAT
- Usually arrives within 14 working days