References
Sandvik Coromant:880-D4400L40-02
Rubix:286A6997
Manufacturer :5765465




Technical specifications
| Drilling diameter | 44 mm |
|---|---|
| Apparent length | 123.236 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D4400L40-02 5765465
Technical specifications
Attributes
| Drilling diameter | 44 mm |
|---|---|
| Apparent length | 123.236 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 2 |
| Tail length | 70.764 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 796.74 excl. VAT
/ Each
£ 956.09 incl. VAT
- Usually arrives within 14 working days