SANDVIK 880-D4700L50-04 CORODRILL 880 5765521
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D4700L50-04
Rubix:317A7655
Manufacturer :5765521




Technical specifications
| Drilling diameter | 47 mm |
|---|---|
| Apparent length | 225.252 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D4700L50-04 CORODRILL 880 5765521
Technical specifications
Attributes
| Drilling diameter | 47 mm |
|---|---|
| Apparent length | 225.252 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 80.748 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 964.47 excl. VAT
/ Each
£ 1,157.36 incl. VAT
- Usually arrives within 14 working days