SANDVIK 880-D5000L50-04 880 INDEXABLE INSERT DRILL 5765493
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D5000L50-04
Rubix:2001981
Manufacturer :5765493




Technical specifications
| Drilling diameter | 50 mm |
|---|---|
| Apparent length | 239.228 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D5000L50-04 880 INDEXABLE INSERT DRILL 5765493
Technical specifications
Attributes
| Drilling diameter | 50 mm |
|---|---|
| Apparent length | 239.228 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 80.772 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 822.70 excl. VAT
/ Each
£ 987.24 incl. VAT
- Usually arrives within 14 working days