Insert drill bodies Sandvik Coromant
Drilling diameter | 56 mm |
---|---|
Apparent length | 156.1004 mm |
Tail diameter | 40 mm |
Drilling diameter | 56 mm |
---|---|
Apparent length | 156.1004 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 2 |
Tail length | 70.8996 mm |
Internal cooling | yes |
Body material | hss |
Usually arrives within 14 working days