SANDVIK MINI-DRILL 880-D5600L50-04 WCX SAVE 16%
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D5600L50-04
Rubix:2001982
Manufacturer :5765537




Technical specifications
| Drilling diameter | 56 mm |
|---|---|
| Apparent length | 268.1404 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK MINI-DRILL 880-D5600L50-04 WCX SAVE 16%
Technical specifications
Attributes
| Drilling diameter | 56 mm |
|---|---|
| Apparent length | 268.1404 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 80.8596 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 1,102.60 excl. VAT
/ Each
£ 1,323.12 incl. VAT
- Usually arrives within 14 working days