Insert drill bodies Sandvik Coromant
Drilling diameter | 16.5 mm |
---|---|
Apparent length | 87.6363 mm |
Tail diameter | 50 mm |
Drilling diameter | 16.5 mm |
---|---|
Apparent length | 87.6363 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 3,0303 |
Tail length | 30.36 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days