Insert drill bodies Mitsubishi Materials
Drilling diameter | 19.5 mm |
---|---|
Apparent length | 104.5 mm |
Tail diameter | 25 mm |
Drilling diameter | 19.5 mm |
---|---|
Apparent length | 104.5 mm |
Tail diameter | 25 mm |
Ratio of length to drilling diameter | 5xd |
Tail length | 50 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days