References
Sandvik Coromant:881-D1900L25-02
Rubix:286A8332
Manufacturer :5962311




Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 38 mm |
| Tail diameter | 25 mm |
Product details : SANDVIK 881-D1900L25-02 5962311
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 38 mm |
| Tail diameter | 25 mm |
| Ratio of length to drilling diameter | 2 |
| Tail length | 56.7249 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 584.60 excl. VAT
/ Each
£ 701.52 incl. VAT
- Usually arrives within 14 working days