References
Walter:P6004-D16,50R WNN25
Rubix:276A1917
Manufacturer :5656255

Documents
Product details : P6004-D1650R WNN25 INSERT (TOOL NO 15) SHD227
ALTIUS
Drill insert Walter Xtra·tec P6004 WNN25 for drills with replaceable inserts. Diameter 16.5 mm, d1=4 and s=4.5 for clean, reliable holes.
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Apparent length | 10.437 mm |
| Tail | b |
| Tail diameter | 4 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | s/dc ≈ 0,27 |
| Tail length | 4.5 mm |
| Internal cooling | no |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 151.67 excl. VAT
/ Each
£ 182.00 incl. VAT
- Usually arrives within 14 working days