Cylindrical roller bearing FAG
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistic Weight | 4460 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ3..-E |
Cage | Brass |
Limit speed | 7200 rpm |
Basic static load, radial - C0r | 275000 N |
Basic dynamic load, radial - Cr | 300000 N |
Usually arrives within 14 working days