TIMKEN LSM90BR SPLIT CYLINDRINCAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationSee documentsReferences
Timken:LSM90BR
Rubix:104A4827
Manufacturer :LSM90BR
EAN:0013992030948



Documents
Product details : TIMKEN LSM90BR SPLIT CYLINDRINCAL ROLLER BEARING
Retained (Fixed) Type Split Roller Bearing designed for radial and axial loads. Rollers are guided on the inner race by the hardened shoulders of the clamping rings.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | fiber (felt seal) |
| Cage | brass |
| Reference speed | 2790 rpm |
| Basic static load, radial - C0r | 231 N |
| Basic dynamic load, radial - Cr | 187 N |
Show UNSPSC/ECL@SS
£ 648.68 excl. VAT
/ Each
£ 778.42 incl. VAT
- Delivery usually within ( 7 ) days
