Cylindrical roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistic Weight | 5300 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ..-E-XL-M1 |
Cage | Brass |
Reference speed | 3800 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 340000 N |
Usually arrives within 14 working days