Spherical roller bearing SKF
Inner diameter | 300 mm |
---|---|
Outer diameter | 500 mm |
Width | 160 mm |
Logistics dimensions (L x W x H) | 160x500x500 mm |
---|---|
Logistic Weight | 120000 g |
Inner diameter | 300 mm |
Outer diameter | 500 mm |
Width | 160 mm |
Bearing Clearance | c3 |
Series | 231c |
Reference speed | 950 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 5100000 N |
Basic dynamic load, radial - Cr | 2820000 N |
Sealing | open |
Usually arrives within 14 working days