Angular contact ball bearing FAG 3802-B-2Z-TVH-HLC, Outer diameter: 24 mm | Inner diameter: 15 mm | Width: 7 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3802-2Z-HLC
FAG:3802-B-2Z-TVH-HLC
Rubix:238A2562
Manufacturer :0725311340000
EAN:4012802851083

Product details : FAG 3802-B-2Z-TVH-HLC DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 38..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 11,6 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 38..-b-2rz-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 14900 rpm |
| Limit speed | 25000 rpm |
| Basic static load, radial - C0r | 1560 N |
| Basic dynamic load, radial - Cr | 2080 N |
Show UNSPSC/ECL@SS
£ 186.90 excl. VAT
/ 10 pieces
£ 224.28 incl. VAT
- Delivery usually within ( 7 ) days
