Angular contact ball bearing FAG 3317-M-C3, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 73 mm
Angular contact ball bearing
See technical informationReferences
FAG:3317-M-C3
Rubix:229A0639
Manufacturer :0167139230030
EAN:4012801271363

Product details : FAG 3317-M-C3 35DEG DRAC BEARING 167139230030
Angular contact ball bearing 33..-M, double row, with filling slot, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x180x180 mm |
|---|---|
| Logistic Weight | 8460 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 3600 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 255000 N |
| Basic dynamic load, radial - Cr | 229000 N |
Show UNSPSC/ECL@SS
£ 378.87 excl. VAT
/ Each
£ 454.64 incl. VAT
- Delivery usually within ( 7 ) days
