Angular contact ball bearing SKF BSA 201 CGA/W64, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10 mm
Super-precision Angular Contact Thrust Ball Bearing
See technical informationReferences
SKF:BSA 201 CGA/W64
Rubix:237A4207
Manufacturer :146027
EAN:07316571679228

Product details : SKF BSA 201 CGA/W64 SUPB SOLID OIL
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 43 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | bsa 2 |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.043 kg |
| Heat Stabilization | up to 150 °c |
| Angle | 62 ° |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Bore | cylindrical |
| Basic static load, radial - C0r | 21200 N |
| Basic dynamic load, radial - Cr | 11800 N |
Show UNSPSC/ECL@SS
£ 258.45 excl. VAT
/ Each
£ 310.14 incl. VAT
- Usually arrives within 14 working days
