Angular contact ball bearing SKF 3219 A, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 55.6 mm

Angular Contact Ball Bearing

See technical information

References

SKF:3219 A
Rubix:100A2211
Manufacturer :37931
EAN:7316570877151
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter170 mm
Width55.6 mm
See all Specifications

Product details : SKF ANG. CONTACT BEARING 3219 A


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large axial loads in both directions
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Logistics dimensions (L x W x H)55,6x170x170 mm
Logistic Weight4670 g
Inner diameter95 mm
Outer diameter170 mm
Width55.6 mm
Bearing Clearancecn
Sealingopen
Series32a
Materialbearing steel
Cagesteel
Reference speed4000 rpm
Limit speed3400 rpm
Basic static load, radial - C0r146000 N
Basic dynamic load, radial - Cr159000 N
£ 532.77 excl. VAT
/ Each
£ 639.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories