Angular contact ball bearing SKF
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistic Weight | 372 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Series | S7011 |
Material | Bearing steel |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 37100 N |
In stock: Next day delivery