Spherical roller bearing SKF
Inner diameter | 340 mm |
---|---|
Outer diameter | 580 mm |
Width | 190 mm |
Logistic Weight | 205000 g |
---|---|
Inner diameter | 340 mm |
Outer diameter | 580 mm |
Width | 190 mm |
Bearing Clearance | C4 |
Series | 231 C |
Sealing | Open |
Usually arrives within 14 working days