Angular contact ball bearing SKF 7060 BGM, Outer diameter: 460 mm | Inner diameter: 300 mm | Width: 74 mm


Angular contact ball bearing SKF

References
skf:7060 BGM
rubix:224A6417
ean:7316570396256
brand logo
brand logo
Technical specifications
Inner diameter300 mm
Outer diameter460 mm
Width74 mm
See all Specifications

Product details : SKF 7060BGM 40DEG SRAC BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistic Weight42500 g
Inner diameter300 mm
Outer diameter460 mm
Width74 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 4,749.49 excl. VAT
/ Each
£ 5,699.39 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories