Four-point mounting SKF QJ 1244 N2MA, Outer diameter: 400 mm | Inner diameter: 220 mm | Width: 78 mm


Four-point mounting SKF

References
skf:QJ 1244 N2MA
rubix:105A6463
ean:7316571636221
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter400 mm
Width78 mm
See all Specifications

Product details : SKF DUPLEX BALL BRG QJ1244N2MA


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistic Weight45000 g
Inner diameter220 mm
Outer diameter400 mm
Width78 mm
Bearing ClearanceCN
SeriesQJ
SealingOpen
Show UNSPSC/ECL@SS
£ 5,294.72 excl. VAT
/ Each
£ 6,353.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories