Angular Contact Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x150x150 mm |
---|---|
Logistic Weight | 3160 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | c2 |
Series | qj3 |
Material | bearing steel |
Cage | brass |
Reference speed | 5600 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 180 N |
Basic dynamic load, radial - Cr | 200 N |
Sealing | open |
Usually arrives within 14 working days