Four-point contact ball bearing FAG QJ216-XL-N2-MPA, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm

Four-point contact bearing

See technical information

References

FAG:QJ216-XL-N2-MPA
Rubix:229A4539
Manufacturer :0167423380000
EAN:4012801267564
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter140 mm
Width26 mm
See all Specifications

Product details : FAG QJ216-XL-N2-MPA DUPLEX BALL BEARING 0167423380000


Four point contact bearing QJ2..-XL-N2-MPA, X-life, holding grooves, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x140x140 mm
Logistic Weight1770 g
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
Bearing Clearancecn
Sealingopen
Cagebrass
Reference speed4250 rpm
Basic dynamic load, radial - Cr136000 N
Basic static load, radial - C0r137000 N
£ 175.99 excl. VAT
/ Each
£ 211.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories