Four-point contact ball bearing FAG QJ214-XL-TVP-C3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ214-XL-TVP-C3
Rubix:274A8265
Manufacturer :0192608220030
EAN:4012801267458

Product details : FAG QJ214-XL-TVP-C3 FOUR POINT CONTACT BEARING
Four point contact bearing QJ2..-XL-TVP, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x125x125 mm |
|---|---|
| Logistic Weight | 1190 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4600 rpm |
| Basic dynamic load, radial - Cr | 123000 N |
| Basic static load, radial - C0r | 122000 N |
Show UNSPSC/ECL@SS
£ 88.03 excl. VAT
/ Each
£ 105.64 incl. VAT
- Usually arrives within 14 working days
