Four-point mounting SKF QJ 248 N2MA, Outer diameter: 440 mm | Inner diameter: 240 mm | Width: 72 mm


Angular Contact Ball Bearing

References
skf:QJ 248 N2MA
rubix:201A5097
ean:7316570659993
brand logo
brand logo
Technical specifications
Inner diameter240 mm
Outer diameter440 mm
Width72 mm
See all Specifications

Product details : SKF DUPLEX BALL BEARING QJ248


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings

Technical specifications


Attributes
Logistic Weight55700 g
Inner diameter240 mm
Outer diameter440 mm
Width72 mm
Bearing Clearancecn
Seriesqj2
Sealingopen
Show UNSPSC/ECL@SS
£ 8,196.60 excl. VAT
/ Each
£ 9,835.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories