Precision / Spindle bearing SKF S7006 CD/HCP4ADBA, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm


Angular contact ball bearing SKF

References
skf:S7006 CD/HCP4ADBA
rubix:101A0830
ean:7316576719059
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : SKF PRECISION BEARING S7006CD/HCP4ADBA


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistic Weight194 g
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
SeriesS7006
PrecisionP4
SealingOpen
Show UNSPSC/ECL@SS
£ 584.88 excl. VAT
/ Each
£ 701.86 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories