Angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 1095 g |
Inner diameter | 35 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 74..-B-XL-MP |
Cage | Brass |
Reference speed | 5400 rpm |
Limit speed | 12100 rpm |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 65000 N |
Sealing | Open |
Usually arrives within 14 working days