Angular contact ball bearing FAG 7320-B-XL-MP-UO, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Angular contact ball bearing
See technical informationReferences
FAG:7320-B-XL-MP-UO
Rubix:229A0899
Manufacturer :0167264720000
EAN:4012801283939

Product details : FAG 7320-B-XL-MP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x215x215 mm |
|---|---|
| Logistic Weight | 8390 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 3550 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 197000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 550.28 excl. VAT
/ Each
£ 660.34 incl. VAT
- Delivery usually within ( 7 ) days
