Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
STARRETT DEEP CUT HOLESAW 65MM DCH0296
STARRETT DEEP CUT HOLESAW 65MM DCH0296
Holesaw Starrett
References
starrett:
DCH0296
rubix:
2581362
ean:
0049659005806
Technical specifications
Diameter
65
mm
Product details
Technical specifications
Product details : STARRETT DEEP CUT HOLESAW 65MM DCH0296
Technical specifications
Attributes
Diameter
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.16
excl. VAT
/
Each
£
20.59
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3832-67 HOLESAW CARB TIPPED 67MM IP
BAHCO 3832-22 HOLESAW CARB TIPPED 22MM IP
STARRETT FCH0034 19MM FAST CUT HOLESAW
BAHCO 3832-76 HOLESAW CARB TIPPED 76MM IP
BAHCO 3830-133-VIP HOLESAW BIM 133MM IP
BAHCO 3832-70 HOLESAW CARB TIPPED 70MM IP
EVOLUTION BX18S-18MM ROTOBOR CUTTER SHORT 18MM
BAHCO 3830-44-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 44 MM
STARRETT FCH0096 14MM FAST CUT HOLESAW
IRWIN 10504183 BI-METAL HOLESAW 48MM
STARRET DCH0078 22MM DEEP CUT HOLESAW
STARRETT FCH0158 41MM FAST CUT HOLESAW
STARRETT FCH0314 83MM FAST CUT HOLESAW
BOSCH 2608584675 PROGRESSOR HOLE SAW SDS SHANK ADAPTOR
BAHCO 3830-57-VIP HOLESAW BIM 57MM IP