Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584675 PROGRESSOR HOLE SAW SDS SHANK ADAPTOR
BOSCH 2608584675 PROGRESSOR HOLE SAW SDS SHANK ADAPTOR
Progressor Holesaws
References
bosch:
2608584675
rubix:
4531932
ean:
3165140262675
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOSCH 2608584675 PROGRESSOR HOLE SAW SDS SHANK ADAPTOR
Patented Power Change Quick-change adaptor
Technical specifications
Attributes
Logistic Weight
170
g
Packaged dimensions (D x W x H)
264
x
87
x
40
mm
Package weight
200
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.19
excl. VAT
/
Each
£
37.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
12MM LONG BROACHING CUTTER
ROEBUCK CH92 VARI PITCH HOLE SAW 92MM
LENOX 3001414L T2 BI-METAL HOLE SAW 22MM
BAHCO 3832-89 HOLESAW CARB TIPPED 89MM IP
EVOLUTION BX22L-22MM ROTOBOR CUTTER LONG 22MM
STARRETT FCH0212 64MM FAST CUT HOLESAW
BAHCO 3832-68 HOLESAW CARB TIPPED 68MM IP
BOSCH 2608584624 DIA PROGRESSOR HOLESAW 32MM
BAHCO 3832-21 HOLESAW CARB TIPPED 21MM IP
BAHCO 3832-44 HOLESAW CARB TIPPED 44MM IP
STARRETT FCH2532 20MM FAST CUT HOLESAW
MILWAUKEE 4932464719 BI-METAL CONTRACTOR HOLESAW SET (10PC)
BAHCO 3830-67-VIP HOLESAW BIM 67MM IP
LENOX BIMETALHOLESAW68MM 3004343L
LENOX 3002424L T2 BI-METAL HOLE SAW 38MM