Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
STARRET DCH0078 22MM DEEP CUT HOLESAW
STARRET DCH0078 22MM DEEP CUT HOLESAW
Holesaw Starrett
References
starrett:
DCH0078
rubix:
2581337
ean:
0049659005561
Technical specifications
Diameter
22
mm
Product details
Technical specifications
Product details : STARRET DCH0078 22MM DEEP CUT HOLESAW
Technical specifications
Attributes
Diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.44
excl. VAT
/
Each
£
10.13
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584795 48MM DIA SHEET METAL HOLESAW
BAHCO 3830-105-VIP HOLESAW BIM 105MM IP
BOSCH 2608580315 64MM DIA DIAMOND HOLESAW
BOSCH 2608587340 65 X 150MM DRY CORE CUTTER
STARRETT FCH0218 54MM FAST CUT HOLESAW
LENOX 3001414L T2 BI-METAL HOLE SAW 22MM
STARRETT FCH0178 48MM FAST CUT HOLESAW
STARRETT FCH0158 41MM FAST CUT HOLESAW
BAHCO 3832-37 HOLESAW CARB TIPPED 37MM IP
BAHCO 3830-21-VIP HOLESAW BIM 21MM IP
STARRET DCH0300 76MM DEEP CUT HOLESAW
STARRETT FCH0600 152MM FAST CUT HOLESAW
BAHCO 3830-60-VIP HOLESAW BIM 60MM IP
BOSCH 2608580302 20MM DIA DIAMOND HOLESAW
STARRETT FCH0314 83MM FAST CUT HOLESAW