Axial tapered roller bearing Timken
Inner diameter | 38.481 mm |
---|---|
Outer diameter | 63.5 mm |
Width | 11.908 mm |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
---|---|
Package weight | 94,8 g |
Inner diameter | 38.481 mm |
Outer diameter | 63.5 mm |
Width | 11.908 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 33000 N |
Basic dynamic load, axial - Ca | 27200 N |
Usually arrives within 14 working days