Timken Tapered Roller Bearing HM
Inner diameter | 79.975 mm |
---|---|
Outer diameter | 146.975 mm |
Width | 40 mm |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
---|---|
Package weight | 2156,8 g |
Inner diameter | 79.975 mm |
Outer diameter | 146.975 mm |
Width | 40 mm |
Material | Steel |
Cage | Steel |
Basic static load, axial - C0a | 388000 N |
Basic dynamic load, axial - Ca | 325000 N |
Usually arrives within 14 working days