Tapered roller bearing Timken 15244, Outer diameter: 62 mm | Width: 15.875 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:15244
Rubix:105A1832
Manufacturer :100126626
EAN:0053893188454

Product details : TIMKEN 15244-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 88 g |
| Outer diameter | 62 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 38.51 excl. VAT
/ Each
£ 46.21 incl. VAT
- Usually arrives within 14 working days





