Tapered roller bearing NTN 32248UTG, Outer diameter: 440 mm | Inner diameter: 240 mm | Width: 127 mm
Tapered roller bearing
See technical informationReferences
NTN:32248UTG
Rubix:394A7064
EAN:4547359918144



Product details : NTN 32248UTG TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 440 mm |
| Width | 127 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2,844.16 excl. VAT
/ Each
£ 3,412.99 incl. VAT
- Usually arrives within 14 working days
