Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 32009XM-90KM1
Tapered roller bearing Timken 32009X, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
Taper roller bearing
References
timken:
32009X
rubix:
105A8103
manufacturer :
100032381
ean:
0053893824352
Technical specifications
Inner diameter
45
mm
Outer diameter
75
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 32009XM-90KM1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to offer the greatest durability in the most compact spaces.
Technical specifications
Attributes
Package weight
342,9
g
Inner diameter
45
mm
Outer diameter
75
mm
Width
20
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.61
excl. VAT
/
Each
£
15.13
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken JXC25678CA-90NM1, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing NTN 4T-33011, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing Timken H414249/H414210, Outer diameter: 137 mm | Width: 41.28 mm
Tapered roller bearing Timken 537/532A
Tapered roller bearing SKF 33213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 41 mm
Tapered roller bearing Timken H 414245X/H414210
Tapered roller bearing Timken HM231110, Outer diameter: 236.538 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-11162, Outer diameter: 58.5 mm | Inner diameter: 41.275 mm | Width: 17.384 mm
Tapered roller bearing Timken 567/563D
Tapered roller bearing Timken 22150DE, Inner diameter: 38.1 mm
Tapered roller bearing Timken 3193/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.163 mm
Tapered roller bearing Timken LM 12749/LM12710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 15.494 mm
Tapered roller bearing NTN 4T-1779, Outer diameter: 39 mm | Inner diameter: 23.812 mm | Width: 19.837 mm
Tapered roller bearing Timken HH224340-90054, Outer diameter: 212.725 mm | Inner diameter: 107.95 mm | Width: 133.35 mm
Tapered roller bearing NTN 4T-25578, Outer diameter: 63 mm | Inner diameter: 42.862 mm | Width: 25.4 mm