Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 31322XU TAPERED ROLLER BEARING
Tapered roller bearing NTN 31322XU, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 63 mm
Tapered roller bearing NTN
References
ntn:
31322XU
rubix:
394A7052
ean:
4547359652987
Technical specifications
Inner diameter
110
mm
Outer diameter
240
mm
Width
63
mm
Product details
Technical specifications
Product details : NTN 31322XU TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
110
mm
Outer diameter
240
mm
Width
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
810.33
excl. VAT
/
Each
£
972.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 687-90090, Outer diameter: 168.402 mm | Inner diameter: 101.6 mm | Width: 92.202 mm
Tapered roller bearing Timken M 231649-903A8
Tapered roller bearing Timken 13623X
Tapered roller bearing Timken 47896, Outer diameter: 146.05 mm | Inner diameter: 95.25 mm | Width: 33.34 mm
Tapered roller bearing Timken 385-90021, Outer diameter: 100.076 mm | Inner diameter: 55.118 mm | Width: 52.324 mm
Tapered roller bearing Timken HM231148/HM231110
Tapered roller bearing Timken HM813842/HM813810, Outer diameter: 127 mm | Inner diameter: 63.5 mm | Width: 36.513 mm
Tapered roller bearing Timken 642, Inner diameter: 68.262 mm
Tapered roller bearing Timken 679/672
Tapered roller bearing Timken 95525-90149, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 142.875 mm
Tapered roller bearing Timken LM 104949-902A5
Tapered roller bearing Timken 13889/13830, Outer diameter: 63.5 mm | Inner diameter: 38.1 mm | Width: 12.7 mm
Tapered roller bearing Timken 48620D, Outer diameter: 200.025 mm | Inner diameter: 142.88 mm | Width: 73.025 mm
Tapered roller bearing Timken 387-90122, Outer diameter: 100.076 mm | Inner diameter: 57.15 mm | Width: 52.324 mm
Tapered roller bearing Timken 5755